Zoro Homepage

Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 5000 PK

  • Mfr # 0832DPG17

  • Zoro # G8547517


product price: $359.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0832DPG17
Zoro #
G8547517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Item
Deck Screw
Thread Type
Coarse

Description

Deck Screws,8X2 PHIL BUGLE DECK,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.