Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 3500 PK

  • Mfr # 0832DTF17HC

  • Zoro # G9093307


product price: $328.99
/pk 3500, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Type
Type 17-2/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0832DTF17HC
Zoro #
G9093307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Deck Screw
Thread Type
Type 17-2/3

Description

Deck Screws,8X2 6LOB FLT NIB DE,PK3500, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.