
Deck Screw, #8 x 3 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 0848DPG188
Zoro # G8547605
product price: $822.99
/pk 2000, $0.41/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0848DPG188
Zoro #
G8547605
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Description
Deck Screws,8X3 PHIL BUGLE DECK,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.