Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK
- Mfr # 0848DQF17HC
- Zoro # G9091119
product price:Â
$
166.99
/pk of 2000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Type 17-2/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0848DQF17HC
- Zoro #
- G9091119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 3 in
Details
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Thread Type
- Type 17-2/3
Description
8X3 Square Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.