
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Square Drive, 2000 PK
Mfr # 0940DQF17CGR
Zoro # G9090744
product price: $205.99
/pk 2000, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Fastener Length
2-1/2 in
Material
Steel
Finish
Green Ceramic
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0940DQF17CGR
Zoro #
G9090744
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Green Ceramic
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Description
9-8X2 1/2 Square Flat Nibs Deck Screw Type17 2/3 Thread Green Ceramic 1,200HR Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.