
Deck Screw, #9 x 3 in, Steel, Flat Head, Square Drive, 1500 PK
Mfr # 0948DQF17CTN
Zoro # G8549696
product price: $274.99
/pk 1500, $0.18/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Tan
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0948DQF17CTN
Zoro #
G8549696
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Tan
Thread Style
Partially Threaded
Item
Deck Screw
Description
Deck Screws,9-9X3 SQ FLT NIB DE,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.