Zoro Homepage

Deck Screw, #9 x 3 in, Steel, Flat Head, Square Drive, 1500 PK

  • Mfr # 0948DQF17HC

  • Zoro # G8550064


product price: $271.99
/pk 1500, $0.18/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Type 17-2/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0948DQF17HC
Zoro #
G8550064
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Type 17-2/3

Description

9X3 Square Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.