CAD Drawings
Download CAD Files
Deck Screw, No. 6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 100 PK
Mfr # DKPBI0-60162G-100BX
Zoro # G4136212
CAD Available
product price: $5.89
/pk 100, $0.06/eaKey Features
Flat Head
Phillips Drive
CAD Drawing
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Material
Steel
Finish
Advanced Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKPBI0-60162G-100BX
Zoro #
G4136212
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Details
CAD Available
Yes
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Advanced Corrosion Resistance
Application
For Wood Projects
Thread Style
Fully Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Pack Size
Small
Tip Type
Pointed
Materials for Use With
Wood
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Galvanized, Material Steel, Screw Size #6, Fastener Length 1 5/8 in, Drive Phillips, Drive Size #2, System of Measurement Inch, Application For Wood Projects, Includes Nut Nut Not Included, Includes Washer Washer Not Included, Materials for Use With Wood, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.