
Deco brown cinco cover
Mfr # CINC-BROWN-10-52-S
Zoro # G110993435
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Material
Low Density Polyethylene
Color
Brown
Overall Height
52 in
Inside Diameter
11 in
Includes
Installation Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CINC-BROWN-10-52-S
Zoro #
G110993435
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
52 in
Inside Diameter
11 in
Compatible Bollard Diameter
10 in
Manufacturer Warranty Length
5 yr
Outside Diameter
10 in
Wall Thickness
1/4 in
Details
Item
Bollard Cover
Material
Low Density Polyethylene
Color
Brown
Includes
Installation Tape
Striping
No
Mounting Style
Slide On
Compatible Bollard Shape
Round
Description
Bollard Cover, Mounting Style Slide On, Material Low Density Polyethylene, Color Brown, Striping No, Striping Color Not Applicable, Outside Diameter 10 in, Overall Height 52 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 10 in, Inside Diameter 11 in, Overall Length Not Applicable, Overall Width Not Applicable, Includes Installation Tape, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.