Zoro Homepage

Deco gray arch cover

  • Mfr # ARCH-GRAY-06-052-S

  • Zoro # G010993351


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material
Low Density Polyethylene
Color
Gray
Striping
No
Inside Diameter
7 in
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCH-GRAY-06-052-S
Zoro #
G010993351
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
7 in
Overall Height
52 in
Wall Thickness
1/4 in
Manufacturer Warranty Length
5 yr
Outside Diameter
6 in
Compatible Bollard Diameter
6 in

Details

Item
Bollard Cover
Material
Low Density Polyethylene
Color
Gray
Striping
No
Includes
Installation Tape
Compatible Bollard Shape
Round
Mounting Style
Slide On

Description

Bollard Cover, Mounting Style Slide On, Material Low Density Polyethylene, Color Gray, Striping No, Striping Color Not Applicable, Outside Diameter 6 in, Overall Height 52 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Includes Installation Tape, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.