Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deco gray cinco cover

  • Mfr # CINC-GRAY-10-52-S

  • Zoro # G210993427


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Low Density Polyethylene
Color
Gray
Inside Diameter
11 in
Compatible Bollard Shape
Round
Outside Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CINC-GRAY-10-52-S
Zoro #
G210993427
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
11 in
Outside Diameter
10 in
Overall Height
52 in
Manufacturer Warranty Length
5 yr
Compatible Bollard Diameter
10 in
Wall Thickness
1/4 in

Details

Item
Bollard Cover
Material
Low Density Polyethylene
Color
Gray
Compatible Bollard Shape
Round
Mounting Style
Slide On
Includes
Installation Tape
Striping
No

Description

Bollard Cover, Mounting Style Slide On, Material Low Density Polyethylene, Color Gray, Striping No, Striping Color Not Applicable, Outside Diameter 10 in, Overall Height 52 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 10 in, Inside Diameter 11 in, Overall Length Not Applicable, Overall Width Not Applicable, Includes Installation Tape, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.