Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deco light gray arch cover

  • Mfr # ARCH-402GRAY-06-52-S

  • Zoro # G410993470


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material
Low Density Polyethylene
Color
Light Gray
Overall Height
52 in
Includes
Installation Tape
Inside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCH-402GRAY-06-52-S
Zoro #
G410993470
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Inside Diameter
6 in
Outside Diameter
6 5/8 in
Wall Thickness
1/4 in
Compatible Bollard Diameter
6 7/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Bollard Cover
Material
Low Density Polyethylene
Color
Light Gray
Includes
Installation Tape
Striping
No
Mounting Style
Slide On
Compatible Bollard Shape
Round

Description

Bollard Cover, Mounting Style Slide On, Material Low Density Polyethylene, Color Light Gray, Striping No, Striping Color Not Applicable, Outside Diameter 6 5/8 in, Overall Height 52 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 7/8 in, Inside Diameter 6 in, Overall Length Not Applicable, Overall Width Not Applicable, Includes Installation Tape, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.