Decon Shower, Waste Pool Liners, PK10
- Mfr # DPL-66
- Zoro # G4320778
product price:Â
$
394.99
/pk of 10, $39.50/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
For Use With
Decon Shower
Length
10 ft
Width
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPL-66
- Zoro #
- G4320778
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pool Liner
- Material
- Polyurethane
- Color
- Black
- For Use With
- Decon Shower
- Capacity
- 85 gal
Dimensions
- Length
- 10 ft
- Width
- 10 ft
- Dimensions
- No value
- Length (Straight Wireway)
- 10 ft
- Size (Ht x Wd x Dp)
- 10 ft
Description
Pool Liner, Capacity 85 gal, Color Black, Width 10 ft, For Use With Decon Shower, Material Polyurethane, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.