Zoro Homepage

Deer Fence, 7-1/2 FT. X 100 FT., Black, Mesh Size 1.77" X 1.97"

  • Mfr # 60100109

  • Zoro # G4025716


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Mesh Size
1 3/4 x 2 in
Length
100 ft
Color
Black
Material
Polypropylene
Mesh Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60100109
Zoro #
G4025716
UPC #
010515001096
Country of Origin
United States

Dimensions

Height
7 1/2 ft
Mesh Size
1 3/4 x 2 in
Length
100 ft
Overall Height
7 1/2 ft
Overall Length
100 ft

Details

Color
Black
Material
Polypropylene
Item
Deer Fence
Mesh Shape
Square
Breaking Strength
685 lb
Product Type
Deer Fence

Description

The Tenax C-Flex Deer Control Fence is a long lasting solution for unwanted deer invading gardens, fields, and roads. This Deer Fence is an investment in property and road safety and is the best for light to moderate deer traffic. It will not rust or corrode. Tenax Deer Fence Select is UV stabilized and incredibly strong. This lightweight, easy to handle fence is virtually invisible in shady and wooded areas, is incredibly versatile and can be use for property delineation, sport fencing, and more. Applications: Utility Net, Debris Control, Perimeter Fencing, Property Delineation, Keep Deer Out


  • Lightweight And Easy To Move/Carry
  • Earth Friendly and Recyclable
  • Resistant To Harmful UV Damage, Long Lasting Black Color
  • Applications: Utility Net, Debris Control, Perimeter Fencing, Property Delineation, Keep Deer Out
  • Durable Polypropylene Will Never Rot, Rust, Or Corrode
  • Discrete And Virtually Invisible In Shady And Wooded Areas
  • Incredibly Strong With High Tensile Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.