Deli Paper, White, 10 3/4 in L, PK12
Mfr # 105501
Zoro # G012482198
product price: $79.29
/pk 12, $6.61/ea
Free Shipping & Returns
Key Features
Fold Type
Interfold
Sheet Width
6 in
Sheet Length
10 3/4 in
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105501
Zoro #
G012482198
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
6 in
Sheet Length
10 3/4 in
Details
Item
Deli Paper
Fold Type
Interfold
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Recyclable
No
FSC Certified
No
BPI Certified
No
Number of Sheets
6,000
SFI Certified
No
Bio-Based
Yes
Description
Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type Interfold, FSC Certified No, Material Wax Paper, Number of Sheets 6,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 10 3/4 in, Sheet Width 6 in, Standards SQF Certified, USDA Certified Bio-based Products No, Weight Light-Weight, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.