Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deli Paper, White, 10 3/4 in L, PK12

  • Mfr # 105505

  • Zoro # G012472588


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

Sheet Length
10 3/4 in
Sheet Width
15 in
Fold Type
Interfold
Product Series
Wrap Up+
Number of Sheets
6,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105505
Zoro #
G012472588
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
10 3/4 in
Sheet Width
15 in

Details

Item
Deli Paper
Fold Type
Interfold
Product Series
Wrap Up+
Number of Sheets
6,000
SFI Certified
No
FSC Certified
No
BPI Certified
No
USDA Certified Bio-based Products
No
Recyclable
No
Compostable
Not Compostable
Bio-Based
Yes

Description

Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type Interfold, FSC Certified No, Material Wax Paper, Number of Sheets 6,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 10 3/4 in, Sheet Width 15 in, Standards SQF Certified, USDA Certified Bio-based Products No, Weight Light-Weight, Product Series Wrap Up+, Resistance Properties Grease Resistant, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.