Zoro Homepage

Deli Paper, White, 10 3/4 in L, PK6000

  • Mfr # 105302

  • Zoro # G112472877


product price: $120.99
/pk 6000, $0.02/ea
Free Shipping & Returns

Key Features

Sheet Length
10 3/4 in
Product Series
Wrap Up+
Sheet Width
8 in
Fold Type
Interfold
Bio-Based
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105302
Zoro #
G112472877
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
10 3/4 in
Sheet Width
8 in

Details

Item
Deli Paper
Product Series
Wrap Up+
Fold Type
Interfold
Bio-Based
Yes
FSC Certified
No
Recyclable
No
BPI Certified
No
Compostable
Not Compostable
SFI Certified
No
Number of Sheets
6,000
USDA Certified Bio-based Products
No

Description

Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type Interfold, FSC Certified No, Material Wax Paper, Number of Sheets 6,000, Product Type Sheet, Recyclable No, SFI Certified No, Sheet Length 10 3/4 in, Sheet Width 8 in, Standards SQF Certified, USDA Certified Bio-based Products No, Weight Light-Weight, Product Series Wrap Up+, Resistance Properties Grease Resistant, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.