Zoro Homepage

Deli Paper, White, 12 in L, PK1000

  • Mfr # 041020

  • Zoro # G912480164


product price: $179.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Sheet Length
12 in
Sheet Width
12 in
FSC Certified
No
Compostable
Not Compostable
BPI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041020
Zoro #
G912480164
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
12 in
Sheet Width
12 in

Details

Item
Deli Paper
FSC Certified
No
Compostable
Not Compostable
BPI Certified
No
SFI Certified
No
USDA Certified Bio-based Products
No
Fold Type
No Fold
Number of Sheets
10,000
Bio-Based
Yes
Recyclable
No

Description

Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Uncoated, Color White, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Wax Paper, Number of Sheets 10,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 12 in, Sheet Width 12 in, Standards SQF Certified, USDA Certified Bio-based Products No, Weight Light-Weight, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.