Deli Paper, White, 12 in L, PK2000
Mfr # 105253
Zoro # G912482199
product price: $62.59
/pk 2000, $0.03/eaKey Features
BPI Certified
No
Sheet Length
12 in
Sheet Width
12 in
Fold Type
No Fold
Compostable
Not Compostable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105253
Zoro #
G912482199
UPC #
-
Country of Origin
United States
Dimensions
Sheet Length
12 in
Sheet Width
12 in
Details
Item
Deli Paper
BPI Certified
No
Fold Type
No Fold
Compostable
Not Compostable
Bio-Based
Yes
Number of Sheets
2,000
Recyclable
No
SFI Certified
No
USDA Certified Bio-based Products
No
FSC Certified
No
Description
Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Wax Paper, Number of Sheets 2,000, Product Type Sheet, Recyclable No, SFI Certified No, Sheet Length 12 in, Sheet Width 12 in, Standards SQF Certified, USDA Certified Bio-based Products No, Weight Light-Weight, Resistance Properties Moisture Resistant, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.