Zoro Homepage

Deli Paper, White, 12 in L, PK6000

  • Mfr # FLOW-12

  • Zoro # G612477808


product price: $124.99
/pk 6000, $0.02/ea
Free Shipping & Returns

Key Features

Sheet Width
10 3/4 in
Sheet Length
12 in
Fold Type
Interfold
BPI Certified
Yes
Compostable
Not Compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOW-12
Zoro #
G612477808
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
10 3/4 in
Sheet Length
12 in

Details

Item
Deli Paper
Fold Type
Interfold
BPI Certified
Yes
Compostable
Not Compostable
Recyclable
No
USDA Certified Bio-based Products
Yes
Bio-Based
No
FSC Certified
No
Number of Sheets
6,000
SFI Certified
No

Description

Deli Paper, Bio-Based No, BPI Certified Yes, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type Interfold, FSC Certified No, Material Wax Paper, Number of Sheets 6,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 12 in, Sheet Width 10 3/4 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Medium-Weight, Features Microwavable, Pencil, Pen, Felt Tip/Sharpie(R), and Tape Friendly, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.