Deli Paper, White, 5 1/2 in L, PK24000
Mfr # 105430
Zoro # G412482194
product price: $239.99
Free Shipping & Returns
Key Features
Sheet Width
5 1/2 in
Sheet Length
5 1/2 in
BPI Certified
No
Fold Type
No Fold
FSC Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105430
Zoro #
G412482194
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
5 1/2 in
Sheet Length
5 1/2 in
Details
Item
Deli Paper
BPI Certified
No
Fold Type
No Fold
FSC Certified
No
Number of Sheets
24,000
SFI Certified
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Recyclable
No
Bio-Based
Yes
Description
Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Wax Paper, Number of Sheets 24,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 5 1/2 in, Sheet Width 5 1/2 in, Standards SQF Certified, USDA Certified Bio-based Products No, Weight Light-Weight, Package Quantity 24000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.