Zoro Homepage

Deli Paper, White, 6 in L, PK10000

  • Mfr # 010006

  • Zoro # G014547987


product price: $125.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Product Series
BakeryWax(R) BW6
Number of Sheets
1,000
Sheet Length
6 in
Sheet Width
10 3/4 in
Fold Type
No Fold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010006
Zoro #
G014547987
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
6 in
Sheet Width
10 3/4 in

Details

Item
Deli Paper
Product Series
BakeryWax(R) BW6
Number of Sheets
1,000
Fold Type
No Fold
Compostable
Commercially Compostable
USDA Certified Bio-based Products
No
Recyclable
No
BPI Certified
No
Bio-Based
Yes
FSC Certified
No
SFI Certified
No

Description

Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Commercially Compostable, Fold Type No Fold, FSC Certified No, Material Wax Paper, Number of Sheets 1,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified No, Sheet Length 6 in, Sheet Width 10 3/4 in, Standards ASTM D6868/D6400 Compliant, USDA Certified Bio-based Products No, Weight Medium-Weight, Features Pop Up Box Dispenser, Product Series BakeryWax(R) BW6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.