Zoro Homepage

Delineator Post, HDPE, High-Intensity Prismatic, 48" Height, 48" Length, 2 lb, Orange

  • Mfr # 04-48-OWG

  • Zoro # G5271971


product price: $45.19
/ea

Key Features

Color
Orange
Material
HDPE
Height
48"
Weight
2 lb
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-48-OWG
Zoro #
G5271971
UPC #
737415009419
Country of Origin
United States

Dimensions

Height
48"
Length
48"
Outside Diameter
3 in
Base Dimension
8.25 in Dia
Delineator Dia.
3 in
Delineator Height
48 in
Overall Height
48 in
Height of Reflective Stripe
(2) 3 in
Conical Height
48 in

Details

Item
Delineator Post
Color
Orange
Material
HDPE
Weight
2 lb
Includes
Mounting Base (4 Anchors Not Included)
Standards
MUTCD, NCHRP-350
Base Material
Plastic
Retroreflective Collar
Yes
Base Shape
Round
Delineator Tape Color
White
Delineator Color
Orange
Channelizers & Delineators Product Group
Delineator Posts
Top Style
Flat
Base Color
Black
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Number of Reflective Stripes
2
Meets MUTCD Requirements
Yes
Reflective Stripe Color
White
Includes Weighted Base
No
Reflective Grade
High-Intensity Prismatic
Includes Reflective Striping
Yes
Body Color
Orange
Nestable
No
Installation Type
Permanent

Description

Delineator Post, Product Type Delineator Posts, Overall Height 48 in, Reflective Stripe Color White, Top Style Flat, Body Material HDPE, Body Color Orange, Conical Height 48 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 2 lb, Base Color Black, Base Material Plastic, Base Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.