Zoro Homepage

Delineator Post, HDPE, High-Intensity Prismatic, 48" Height, 48" Length, 2 lb, Yellow

  • Mfr # 04-48-YYG

  • Zoro # G5271996


product price: $45.55
/ea

Key Features

Material
HDPE
Height
48"
Weight
2 lb
Length
48"
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-48-YYG
Zoro #
G5271996
UPC #
737415009426
Country of Origin
United States

Dimensions

Height
48"
Length
48"
Outside Diameter
2 in
Delineator Dia.
3 in
Base Dimension
8.25 in Dia
Delineator Height
48 in
Overall Height
48 in
Conical Height
48 in
Height of Reflective Stripe
(2) 3 in

Details

Item
Delineator Post
Color
Yellow
Material
HDPE
Weight
2 lb
Includes
Mounting Base (4 Anchors Not Included)
Standards
MUTCD
Base Material
Plastic
Base Shape
Round
Top Style
Flat
Delineator Color
Yellow
Base Color
Black
Channelizers & Delineators Product Group
Delineator Posts
Delineator Tape Color
Gold
Retroreflective Collar
Yes
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Number of Reflective Stripes
2
Meets MUTCD Requirements
Yes
Nestable
No
Reflective Stripe Color
Gold
Installation Type
Permanent
Includes Reflective Striping
Yes
Reflective Grade
High-Intensity Prismatic
Includes Weighted Base
No
Body Color
Yellow

Description

Delineator Post, Product Type Delineator Posts, Overall Height 48 in, Reflective Stripe Color Gold, Top Style Flat, Body Material HDPE, Body Color Yellow, Conical Height 48 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 2 in, Reflective Grade High-Intensity Prismatic, Weight 2 lb, Base Color Black, Base Material Plastic, Base Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.