Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator Post, Polyurethane, High-Intensity Prismatic, 28" Height, 3.5 lb, White

  • Mfr # 04-728W

  • Zoro # G4830935


product price: $39.19
/ea

Key Features

Material
Polyurethane
Weight
3.5 lb
Outside Diameter
3 in
Includes
Mounting Base (4 Anchors Not Included)
Retroreflective Collar
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-728W
Zoro #
G4830935
UPC #
-
Country of Origin
United States

Dimensions

Height
28"
Outside Diameter
3 in
Delineator Dia.
3 in
Base Dimension
8 in Dia
Delineator Height
28 in
Overall Height
28 in
Height of Reflective Stripe
(2) 3 in
Conical Height
28 in

Details

Item
Delineator Post
Color
White
Material
Polyurethane
Weight
3.5 lb
Includes
Mounting Base (4 Anchors Not Included)
Retroreflective Collar
Yes
Channelizers & Delineators Product Group
Delineator Posts
Top Style
Flat
Delineator Tape Color
Silver
Delineator Color
White
Base Material
Plastic
Base Shape
Round
Base Color
Black
Number of Reflective Stripes
2
Meets MUTCD Requirements
No
Installation Type
Permanent
Includes Reflective Striping
Yes
Reflective Grade
High-Intensity Prismatic
Reflective Stripe Color
Silver
Body Color
White
Nestable
No
Includes Weighted Base
No

Description

Delineator Post, Product Type Delineator Posts, Overall Height 28 in, Reflective Stripe Color Silver, Top Style Flat, Body Material Polyurethane, Body Color White, Conical Height 28 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 3.5 lb, Base Color Black, Base Material Plastic, Base Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.