Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Sanding Pad, Steel Alloy, 3-5/8in.

  • Mfr # 50648

  • Zoro # G7535236


product price: $9.49
/ea

Key Features

Overall Length
93 mm
Number of Pieces
1
Application
sanding
For Use With
All Oscillating Tools
Size
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50648
Zoro #
G7535236
UPC #
083771506483
Country of Origin
China

Dimensions

Overall Length
93 mm
Size
3-5/8 in
Pad Thickness
0.25 in
Width
3 11/16 in
Length
3 11/16 in
Overall Thickness
0.25 in
Overall Width
93 mm

Details

Item
Oscillating Tool Backing Pad
Number of Pieces
1
Application
sanding
For Use With
All Oscillating Tools
Material
Steel Alloy
Nap Type
Hook-and-Loop
Oscillating Tool Accessory Type
Backing Pad
Shape
Triangular
Vacuum Hole Type
Non-Vacuum Pad
Connection Type
Universal Closed Back
Compatible with Adapter
Bosch(TM), Chicago, Craftsman, Dremel, Fein, Harbor Freight, Mastercraft, Milwaukee, Ridgid, Skil
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Number of Vacuum Holes
0
Pad Face Attachment
Hook-and-Loop
Backing Type
Hook-and-Loop
Product Type
Backing Pad
Compatible Manufacturer Model Number
50607
Connection Style
Universal Closed-Back

Description

Oscillating Tool Backing Pad, Shape Triangular, Length 3 11/16 in, Width 3 11/16 in, Pad Thickness 0.25 in, Connection Type Universal Closed Back, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.