Depressed Center Wheels, Type 42, 6 in Dia, 0.0469 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 66252836282
- Zoro # G5592008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252836282
Zoro #
G5592008
UPC #
662528362826
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
6 in
Thickness
0.0469 in
Arbor Hole Size
7/8 in
Arbor Size
7/8 in
Diameter
6 in
Overall Diameter
6 in
Connector Size
7/8 in
Overall Thickness
0.0469 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 42
Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Max. RPM
10,185 RPM
Series
Carbo White
Application
Alloy Steels, Cast Iron, Ferrous Metals, Stainless Metals
Grade
Q
Maximum Operating Speed
10,185 RPM
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Stainless Steel
Grit
60
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.0469 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series Carbo White, Wheel Type Type 27, Maximum Operating Speed 10,185 RPM, Grade Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.