Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 05539561580
- Zoro # G4569621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05539561580
Zoro #
G4569621
UPC #
055395615803
Country of Origin
India
Dimensions
Abrasive Wheel Diameter
9 in
Thickness
0.25 in
Arbor Hole Size
5/8 in
Arbor Size
5/8 in
Diameter
9 in
Connector Size
5/8 in
Overall Thickness
0.25 in
Overall Diameter
9 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
6,600 RPM
Series
Carbo Metal
Application
Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless
Grade
Extra Coarse
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Copper, Cast Iron, Stainless Steel
Grit
24
Wheel Type
Type 27
Maximum Operating Speed
6,600 RPM
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Brass, Bronze, Copper, Cast Iron, Stainless Steel, Series Carbo Metal, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.