Zoro Homepage

Desiccant Cartridge, Cardboard/Steel

  • Mfr # 40450W

  • Zoro # G5669641


product price: $51.69
/ea

Key Features

Construction
Cardboard/Steel
For Use With
Steel Drums
Overall Length
10 in
Overall Height
10 in
Overall Width
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40450W
Zoro #
G5669641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Height
10 in
Overall Width
2.69 in
For Plug Size
3/4 in, 2 in

Details

Item
Desiccant Cartridge
Construction
Cardboard/Steel
For Use With
Steel Drums
Body Material
Steel
Color
White
Vent Type
Desiccant Cartridge
Includes Flame Arrestor
No
Thread Type
NPS
For Drum Orientation
Horizontal, Vertical

Description

Desiccant Cartridge, Body Material Steel, Color White, For Drum Orientation Horizontal, Vertical, For Liquid Type Not Applicable, For Plug Size 3/4 in, 2 in, Includes Flame Arrestor No, Minimum Opening Pressure Not Applicable, Overall Height 10 in, Overall Width 2.69 in, Pipe Size Not Applicable, Thread Gender Not Applicable, Thread Type NPS, Vent Type Desiccant Cartridge, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.