Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Drum Adapter, Rubber/Steel

  • Mfr # 404ADPT

  • Zoro # G5769872


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Construction
Rubber/Steel
For Use With
Steel Drums
(M)NPT Inlet
3/4 in, 2 in
Overall Height
5.25 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404ADPT
Zoro #
G5769872
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.25 in
Overall Width
4 in
For Plug Size
3/4 in, 2 in
Pipe Size
3/4 in, 2 in

Details

Item
Desiccant Vent Dryer Adapter
Construction
Rubber/Steel
For Use With
Steel Drums
(M)NPT Inlet
3/4 in, 2 in
Color
Black
Body Material
Steel
Thread Gender
Male
Vent Type
Desiccant Vent Dryer Adapter
Includes Flame Arrestor
No
Thread Type
NPS
For Drum Orientation
Horizontal, Vertical

Description

Desiccant Vent Dryer Adapter, Body Material Steel, Color Black, For Drum Orientation Horizontal, Vertical, For Liquid Type Not Applicable, For Plug Size 3/4 in, 2 in, Includes Flame Arrestor No, Minimum Opening Pressure Not Applicable, Overall Height 5.25 in, Overall Width 4 in, Pipe Size 3/4 in, 2 in, Thread Gender Male, Thread Type NPS, Vent Type Desiccant Vent Dryer Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.