Zoro Homepage

Desiccants, 24cuin, White, 1/2g, PK6000

  • Mfr # DES140

  • Zoro # G112167506


product price: $438.99
/pk 6000, $0.07/ea
Free Shipping & Returns

Key Features

Color
White
Width
5/8 in
Features
Packets Allow for Extremely High Adsorption Rates, Silica Gel Filling has High Moisture Capacity at Temperatures Below 75 Degrees F
Standards
FDA
Length
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DES140
Zoro #
G112167506
UPC #
848109002880
Country of Origin
United States

Dimensions

Width
5/8 in
Length
1 9/32 in
Desiccant Bag Size
1/2 g

Details

Color
White
Item
Desiccants
Features
Packets Allow for Extremely High Adsorption Rates, Silica Gel Filling has High Moisture Capacity at Temperatures Below 75 Degrees F
Standards
FDA
Area Protected
24 cu in
Material
Silica Gel
Humidity Indicator Form
Indicating Silica Gel
Desiccant Bag Type
Silica Gel Bags
Container Type
Packet
Humidity Levels
40 %
Indicators per Case
6,000
Bags per Package
6,000

Description

Silica Gel Packet, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.