Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccants, White, 1,500 g, PK6

  • Mfr # COND13

  • Zoro # G212167536


product price: $414.99
/pk 6, $69.17/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
18 in
Material
Calcium Chloride
Color
White
Features
Eliminates Mold, Corrosion, Mildew, Spoilage, Warping and Other Harmful Effects of Moisture by Reducing Dew Point Temperature Thus Preventing Condensation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COND13
Zoro #
G212167536
UPC #
848109002859
Country of Origin
United States

Dimensions

Length
22 in
Width
18 in
Desiccant Bag Size
1,500 g

Details

Material
Calcium Chloride
Color
White
Item
Desiccants
Features
Eliminates Mold, Corrosion, Mildew, Spoilage, Warping and Other Harmful Effects of Moisture by Reducing Dew Point Temperature Thus Preventing Condensation
Container Type
Bag
Desiccant Bag Type
Container Bags
Indicators per Case
6
Bags per Package
6

Description

Container Dri II Plus, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.