Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccants, White, 125 g, PK32

  • Mfr # COND10

  • Zoro # G412167534


product price: $123.99
/pk 32, $3.87/ea
Free Shipping & Returns

Key Features

Color
White
Material
Calcium Chloride
Features
Eliminates Mold, Corrosion, Mildew, Spoilage, Warping and Other Harmful Effects of Moisture by Reducing Dew Point Temperature Thus Preventing Condensation
Length
10 in
Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COND10
Zoro #
G412167534
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
5 3/4 in
Desiccant Bag Size
125 g

Details

Item
Desiccants
Color
White
Material
Calcium Chloride
Features
Eliminates Mold, Corrosion, Mildew, Spoilage, Warping and Other Harmful Effects of Moisture by Reducing Dew Point Temperature Thus Preventing Condensation
Container Type
Bag
Bags per Package
32
Desiccant Bag Type
Container Bags
Indicators per Case
32

Description

Container Dri II Individual Bags, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.