Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccator, Glass, Clear, I.D. 150mm

  • Mfr # 5YHT3

  • Zoro # G2141404


product price: $26.19
/ea

Key Features

Type - Lab Desiccators
Cabinet Desiccator
Overall Height
8 5/8 in
Inside Dia.
150 mm
Number of Shelves
1
Clearance Above Plate
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHT3
Zoro #
G2141404
UPC #
190735560822
Country of Origin
China

Dimensions

Overall Height
8 5/8 in
Inside Dia.
150 mm
Plate Height
90mm
Overall Diameter
8 1/8 in
Plate Diameter
5 1/4 in
Shelf Height
3 1/4 in

Details

Item
Auto-Desiccator Cabinet
Type - Lab Desiccators
Cabinet Desiccator
Number of Shelves
1
Clearance Above Plate
1.77 in
Lab Desiccator Material
Glass, Porcelain
For Use With
230V, CE Marked, Fully Automatic, Vertical Profile
Includes
Dial Hygrometer
Material of Construction
Glass and Porcelain
Color
Clear
Type
Cabinet Desiccator
Includes Vacuum Hookup
No Vacuum
Shape
Round
Material
Glass/Porcelain
Includes Adjustable Shelves
Fixed

Description

Auto-Desiccator Cabinet, Type Cabinet Desiccator, Overall Height 8 5/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 150 mm, Number of Shelves 1, Clearance Above Plate 1.77 in, Plate Height 90mm, Lab Desiccator Material Glass, Porcelain, Color Clear, For Use With 230V, CE Marked, Fully Automatic, Vertical Profile, Includes Dial Hygrometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.