Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccator, Glass, Clear, I.D. 180mm

  • Mfr # 5YHT4

  • Zoro # G0468912


product price: $31.65
/ea

Key Features

Type - Lab Desiccators
Cabinet Desiccator
Overall Height
10 in
Inside Dia.
180 mm
Number of Shelves
1
Clearance Above Plate
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHT4
Zoro #
G0468912
UPC #
190735560839
Country of Origin
China

Dimensions

Overall Height
10 in
Inside Dia.
180 mm
Plate Height
3-1/2 in
Inside Height
8 15/32 in
Plate Diameter
6 1/2 in
Overall Diameter
9 3/8 in
Shelf Height
3 3/4 in

Details

Item
Desiccator
Type - Lab Desiccators
Cabinet Desiccator
Number of Shelves
1
Clearance Above Plate
2.55 in
Lab Desiccator Material
Glass, Porcelain
For Use With
Disposable or Reusable Desiccant
Includes
Lid
Color
Clear
Material of Construction
Glass and Porcelain
Type
Cabinet Desiccator
Includes Adjustable Shelves
Fixed
Shape
Round
Includes Vacuum Hookup
No Vacuum
Material
Glass/Porcelain

Description

Desiccator, Type Cabinet Desiccator, Overall Height 10 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 180 mm, Number of Shelves 1, Clearance Above Plate 2.55 in, Plate Height 3-1/2 in, Lab Desiccator Material Glass, Porcelain, Color Clear, Inside Height 8 15/32 in, For Use With Disposable or Reusable Desiccant, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.