Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccator, Glass, Clear, I.D. 240mm

  • Mfr # 5YHT6

  • Zoro # G2373761


product price: $73.79
/ea

Key Features

Type - Lab Desiccators
Cabinet Desiccator
Overall Height
12 1/4 in
Inside Dia.
240 mm
Number of Shelves
1
Clearance Above Plate
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHT6
Zoro #
G2373761
UPC #
190735560853
Country of Origin
China

Dimensions

Overall Height
12 1/4 in
Inside Dia.
240 mm
Plate Height
110mm
Overall Diameter
12 in
Plate Diameter
8 1/2 in
Shelf Height
4 1/4 in

Details

Item
Desiccator
Type - Lab Desiccators
Cabinet Desiccator
Number of Shelves
1
Clearance Above Plate
3.93 in
Lab Desiccator Material
Glass, Porcelain
For Use With
Disposable or Reusable Desiccant
Material of Construction
Glass and Porcelain
Color
Blue, Clear
Includes
Lid
Type
Cabinet Desiccator
Material
Glass/Porcelain
Includes Vacuum Hookup
No Vacuum
Shape
Round
Includes Adjustable Shelves
Fixed

Description

Desiccator, Type Cabinet Desiccator, Overall Height 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 240 mm, Number of Shelves 1, Clearance Above Plate 3.93 in, Plate Height 110mm, Lab Desiccator Material Glass, Porcelain, Color Blue, Clear, For Use With Disposable or Reusable Desiccant, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.