Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccator, Glass, Clear, I.D. 300mm

  • Mfr # 5YHT7

  • Zoro # G1200832


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type - Lab Desiccators
Cabinet Desiccator
Overall Height
13 7/8 in
Inside Dia.
300 mm
Number of Shelves
1
Clearance Above Plate
4.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHT7
Zoro #
G1200832
UPC #
190735560860
Country of Origin
China

Dimensions

Overall Height
13 7/8 in
Inside Dia.
300 mm
Plate Height
120mm
Plate Diameter
10 3/4 in
Overall Diameter
14 3/8 in
Shelf Height
4 3/4 in

Details

Item
Cabinet Desiccator
Type - Lab Desiccators
Cabinet Desiccator
Number of Shelves
1
Clearance Above Plate
4.52 in
Lab Desiccator Material
Glass, Porcelain
For Use With
Standard Desiccant Cartridges
Material of Construction
Glass and Porcelain
Includes
Lid
Color
Clear
Type
Cabinet Desiccator
Material
Glass/Porcelain
Includes Adjustable Shelves
Fixed
Shape
Round
Includes Vacuum Hookup
No Vacuum

Description

Cabinet Desiccator, Type Cabinet Desiccator, Overall Height 13 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 300 mm, Number of Shelves 1, Clearance Above Plate 4.52 in, Plate Height 120mm, Lab Desiccator Material Glass, Porcelain, Color Clear, For Use With Standard Desiccant Cartridges, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.