Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Stool, Vinyl, Chrome, Casters, BLK

  • Mfr # BR-VDHSO-CR-CC-8540

  • Zoro # G6852531


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 1/4 in
Caster Type
Rolling
Weight Capacity
300 lb
Material
Vinyl
Frame Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VDHSO-CR-CC-8540
Zoro #
G6852531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 1/4 in
Seat Height Range
18 1/4 in to 23 1/4 in
Seat Depth
17 in
Seat Width
17 in
Overall Width
25 in
Overall Depth
25 in
Seat Thickness
3 1/2 in
Seat Height - Maximum
23 1/4 in
Seat Height - Minimum
18 1/4 in

Details

Color
Black
Caster Type
Rolling
Weight Capacity
300 lb
Material
Vinyl
Frame Material
Cast Aluminum
Finish
polished
Backrest
No
Seat Material
Polyurethane Foam, Vinyl
Number of Casters
5
Item
Stool
Standards
ANSI/BIFMA, CAL 117
Base
Cast Aluminum
Features
360 Degrees Control, Dual Wheel, Ergonomic Adjustments, Self-Braking
Assembled
No
Base Material
Aluminum
Number of Glides
0
Assembly
No
Product Type
Lab Stool
Foot Support
No
Stool Weight
25 lb
ESD-Safe
Not ESD Safe
Cushion Material
Polyurethane

Description

Stool, Weight Capacity 300 lb, Seat Height Range 18 1/4 in to 23 1/4 in, Seat Depth 17 in, Seat Width 17 in, Color Black, Material Vinyl, Base Cast Aluminum, Features 360 Degrees Control, Dual Wheel, Ergonomic Adjustments, Self-Braking, Includes Not Applicable, No, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.