Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Organizer, 58-1/4 In W, 15 Comp

  • Mfr # 2KEJ9

  • Zoro # G2919217


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
58 1/4 in
Height
18 1/4 in
Depth
9 1/2 in
Number of Compartments
17 w/4 Adjustable Dividers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KEJ9
Zoro #
G2919217
UPC #
190735446034
Country of Origin
China

Dimensions

Width
58 1/4 in
Height
18 1/4 in
Depth
9 1/2 in
Overall Width
58 1/4 in
Overall Height
18 1/4 in
Overall Depth
9 1/2 in

Details

Item
Desktop Organizer
Material
Steel
Color
Black
Number of Compartments
17 w/4 Adjustable Dividers
Finish
Powder Coated
Includes
Plastic Skid Proof Mat
Product Type
Desktop Organizer

Description

Desktop Organizer, Width 58 1/4 in, Depth 9 1/2 in, Height 18 1/4 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 17 w/4 Adjustable Dividers, Includes Plastic Skid Proof Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.