Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Scraper, 12mm Size, Plastic, Blue

  • Mfr # 586-W11-Q03-S233

  • Zoro # G7304809


product price: $35.29
/ea

Key Features

Size
12 mm
Standards
EU Regulations, FDA Compliant
Working Temp.
121 Degrees C (250 Degrees F)
Overall Width
15/32 in, 12 mm
Handle Length
80 mm, 3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-W11-Q03-S233
Zoro #
G7304809
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
12 mm
Overall Width
15/32 in, 12 mm
Handle Length
80 mm, 3.15 in
Overall Length
177 mm, 6 31/32 in
Blade Length - Metric
8 cm
Handle Length - Metric
8 cm
Overall Length - Metric
17.7 cm
Handle Diameter - Metric
25 mm
Overall Width - Metric
1.2 cm
Blade Width - Metric
1.2 cm

Details

Item
Scraper
Standards
EU Regulations, FDA Compliant
Working Temp.
121 Degrees C (250 Degrees F)
Color
Blue
Material
Stainless Steel
Type
Metal and X-Ray Detectable
Features
Metal Detectable, For Pad Printing/Laser Engraving, X-Ray Visible
Product Type
Scraper
Sterile/Non-Sterile
Non-Sterile
Number of Functional Sides
2
Material Grade
304
Autoclavable
No

Description

Scraper, Product Type Scraper, Material Stainless Steel, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Blue, Autoclavable No, Standards EU Regulations, FDA Compliant, Overall Length - Metric 17.7 cm, Overall Width - Metric 1.2 cm, Handle Length - Metric 8 cm, Blade Width - Metric 1.2 cm, Handle Diameter - Metric 25 mm, Blade Length - Metric 8 cm, Features Metal Detectable, For Pad Printing/Laser Engraving, X-Ray Visible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.