Zoro Homepage
This item is Discontinued.
Zoro Select Detectable Stirrer, Plastic, No Holes, Red, 260mm, PK2 517-A51-P03-G

Detectable Stirrer, Plastic, No Holes, Red, 260mm, PK2 (Discontinued)

  • Mfr # 517-A51-P03-G
  • Zoro # G2105113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-A51-P03-G
Zoro #
G2105113
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
50 mm, 1 31/32 in
Overall Length
406 mm, 15 63/64 in
Handle Length
5.98 in, 152 mm
Size
260 mm
Handle Length - Metric
15.2 cm
Blade Length - Metric
26 cm
Overall Length - Metric
40.6 cm
Handle Diameter - Metric
35 mm
Overall Width - Metric
5 cm
Blade Width - Metric
5 cm

Details

Item
Scraper
Material
Metal Detectable Polypropylene
Color
Red
Type
No Holes
Standards
EU Regulations, FDA Compliant
Product Type
Scraper
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No

Description

Scraper, Product Type Scraper, Material Metal Detectable Polypropylene, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Red, Autoclavable No, Standards EU Regulations, FDA Compliant, Overall Length - Metric 40.6 cm, Overall Width - Metric 5 cm, Handle Length - Metric 15.2 cm, Blade Width - Metric 5 cm, Handle Diameter - Metric 35 mm, Blade Length - Metric 26 cm, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.