Zoro Homepage

Detent Pin, PK10

  • Mfr # WWG-DTP02502500

  • Zoro # G210073174


product price: $12.19
/pk 10, $1.22/ea

Key Features

Usable Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Maximum Hole Size
0.254 in
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DTP02502500
Zoro #
G210073174
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
2-1/2 in
Maximum Hole Size
0.254 in
Pin Diameter
1/4 in
Shank Diameter
1/4 in

Details

Material
Steel
Finish
Zinc Plated
Item
Hitch Pin
System of Measurement
Inch
Product Type
Hitch Pins
Pin Type
Detent
Material Grade/Class
Ungraded
Pack Size
Small Pack

Description

Detent Pin, Pin Diameter 1/4 in, Shank Diameter 1/4 in, Shank Length Not Applicable, Pin Type Detent, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.254 in, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.