Detent Pin, PK10
Mfr # WWG-DTP03753000
Zoro # G110073298
product price: $17.89
/pk 10, $1.79/eaKey Features
Usable Length
3 in
Finish
Zinc Plated
Material
Steel
Pack Size
Small Pack
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-DTP03753000
Zoro #
G110073298
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
3 in
Pin Diameter
3/8 in
Maximum Hole Size
0.379 in
Shank Diameter
3/8 in
Details
Finish
Zinc Plated
Item
Detent Pin
Material
Steel
Pack Size
Small Pack
Material Grade/Class
Ungraded
System of Measurement
Inch
Product Type
Hitch Pins
Pin Type
Detent
Description
Detent Pin, Pin Diameter 3/8 in, Shank Diameter 3/8 in, Shank Length Not Applicable, Pin Type Detent, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.379 in, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.