Detent Pin, PK5
Mfr # WWG-DTP03751500
Zoro # G110073328
product price: $7.69
/pk 5, $1.54/eaKey Features
Usable Length
1 1/2 in
Material
Steel
Finish
Zinc Plated
Product Type
Hitch Pins
Pack Size
Small Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-DTP03751500
Zoro #
G110073328
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
1 1/2 in
Pin Diameter
3/8 in
Shank Diameter
3/8 in
Maximum Hole Size
0.379 in
Details
Material
Steel
Item
Detent Pin
Finish
Zinc Plated
Product Type
Hitch Pins
Pack Size
Small Pack
System of Measurement
Inch
Material Grade/Class
Ungraded
Pin Type
Detent
Description
Detent Pin, Pin Diameter 3/8 in, Shank Diameter 3/8 in, Shank Length Not Applicable, Pin Type Detent, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.379 in, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 5
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.