Zoro Homepage

Detent Pin, PK5

  • Mfr # WWG-DTP03754000

  • Zoro # G810073314


product price: $10.39
/pk 5, $2.08/ea

Key Features

Usable Length
4 in
Finish
Zinc Plated
Material
Steel
Material Grade/Class
Ungraded
Maximum Hole Size
0.379 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DTP03754000
Zoro #
G810073314
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Usable Length
4 in
Maximum Hole Size
0.379 in
Pin Diameter
3/8 in
Shank Diameter
3/8 in

Details

Finish
Zinc Plated
Item
Detent Pin
Material
Steel
Material Grade/Class
Ungraded
Pin Type
Detent
Pack Size
Small Pack
System of Measurement
Inch
Product Type
Hitch Pins

Description

Detent Pin, Pin Diameter 3/8 in, Shank Diameter 3/8 in, Shank Length Not Applicable, Pin Type Detent, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.379 in, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.