Dew Rag, Moisture Wicking, Stars/Stripes
- Mfr # 25F556
- Zoro # G4798543
product price:Â
$
4.39
/ea
Key Features
Material
Moisture Wicking Fabric
Color
Stars and Stripes
Size
Universal
Shell Material
Moisture Wicking Fabric
Wire Color
Stars and Stripes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25F556
- Zoro #
- G4798543
- UPC #
- 190735055373
- Country of Origin
- China
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- High-Performance Dew Rag
- Material
- Moisture Wicking Fabric
- Color
- Stars and Stripes
- Shell Material
- Moisture Wicking Fabric
- Wire Color
- Stars and Stripes
Description
High-Performance Dew Rag, Material Moisture Wicking Fabric, Color Stars and Stripes, Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.