DFS Nail Drive Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 2 PK

  • Mfr # GCPFS58400

  • Zoro # G4305454


product price:  $18.19
/pk 2, $9.10/ea

Key Features

Compatible Material
Concrete; Brick
Sub-Brand
DFS
Material
Steel
Finish
Zinc Plated
Drill Bit Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCPFS58400
Zoro #
G4305454
UPC #
093855665845
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
4"
Drill Bit Size
5/8"
Minimum Installation Depth
2-1/2"
Shank Length
4 in
Maximum Material Thickness
1-1/2"
Max. Fixture Thickness
1 1/2 in
Thread Length
1 5/8 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Brick
Sub-Brand
DFS
Material
Steel
Finish
Zinc Plated
Industry Standards
I.C.B.O., City of Los Angeles Approval, G.S.A. FF-S-325 Group V Type 2 Class 2, A.N.S.I. A58.1, A.S.T.M. B-633,
Head Style
Dome
Pin Material
Steel
Anchor Head Style
Dome
Pin Anchor Type
Hammer Drive Pin Anchor
Features
Resist Vibration
Head Type
Round
Anchor Material
Steel
System of Measurement
Inch
Pin-Drive Anchor Type
Heavy Duty Nail-Drive Anchor
Material Quality Standards
ANSI A58.1, ASTM B633
Manufacturer Location
Made in USA
Ultimate Tension Strength (4,000 psi Concrete)
7,500 lb
Includes
Body, Reversable Nut, Drive Pin

Description

Hammer Drive Pin Anchor, Anchor Diameter 5/8 in, Overall Length 4 in, Thread Length 1 5/8 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Round, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Maximum Material Thickness 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 7,500 lb, Pin-Drive Anchor Type Heavy Duty Nail-Drive Anchor, System of Measurement Inch, Compatible Material Concrete, Masonry, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.