Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DFS T-Anchor Screw Anchor, 2-1/2"L, Carbon Steel, 4 PK

  • Mfr # GCPT14212

  • Zoro # G4381937

CAD Available

product price: $16.69
/pk 4, $4.17/ea

Key Features

CAD Drawing
Compatible Material
Block, Brick
Anchor Diameter
1/4"-20
Anchor Length
2-1/2"
Thread Size
1/4"-20
Sub-Brand
DFS T-Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCPT14212
Zoro #
G4381937
UPC #
093855841423
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"-20
Anchor Length
2-1/2"
Thread Size
1/4"-20
Drill Bit Size
5/16"
Minimum Material Thickness
1"
Shank Length (In.)
2-1/2
Usable Length
1 3/4 in
Max. Work Thickness
1-3/4"
Hole Dia. (In.)
1/4
Max. Work Thickness (In.)
1-3/4
Size
1/4 x 2 1/2 in
Thread Length (In.)
1.275
Size (In.)
1/4 x 2-1/2
Overall Length
2 1/2 in
Maximum Material Thickness
1 3/4 in

Details

CAD Available
Yes
Item
Toggle Bolt
Compatible Material
Block, Brick
Sub-Brand
DFS T-Anchor
Material
Steel
Includes
Body, Nut, Washer
Ultimate Pullout (Lb.)
700
Toggle Bolt Type
T-Anchor
Box Count
4 per pack
Anchor Type
Toggle, Gravity Activated
Ultimate Shear (Lb.)
1500
Meets/Exceeds
G.S.A. FF-B-588C, A.N.S.I. A58.1, A.S.T.M. B-633
Head Style
Nut
Type
T-Anchor
Maximum Ultimate Shear Strength
700 lb
Toggle Anchor Type
Male Toggle Anchor
Maximum Ultimate Tension Strength
1,500 lb
System of Measurement
Inch
Manufacturer Location
Made in USA
Shear Strength (1/2 in Drywall)
700 lb
Finish
Zinc Yellow

Description

T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/2 in, Screw Length 2 1/2 in, Drive Type Not Applicable, Usable Length 1 3/4 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 5/16 in, Compatible Material Block, Brick, Maximum Material Thickness 1 3/4 in, Minimum Material Thickness 1 in, Maximum Ultimate Shear Strength 700 lb, Maximum Ultimate Tension Strength 1,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.