Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DFS T-Anchor Screw Anchor, 3-1/4"L, Carbon Steel, 4 PK

  • Mfr # GCPT38314

  • Zoro # G4381955

CAD Available

product price: $24.99
/pk 4, $6.25/ea

Key Features

CAD Drawing
Compatible Material
Block, Brick
Anchor Diameter
3/8"-16
Anchor Length
3-1/4"
Thread Size
3/8"-16
Sub-Brand
DFS T-Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCPT38314
Zoro #
G4381955
UPC #
093855843816
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"-16
Anchor Length
3-1/4"
Thread Size
3/8"-16
Drill Bit Size
3/8"
Minimum Material Thickness
1"
Shank Length (In.)
3-1/4
Usable Length
2 in
Max. Work Thickness
2"
Size (In.)
3/8 x 3-1/4
Hole Dia. (In.)
3/8
Thread Length (In.)
1.8"
Max. Work Thickness (In.)
2
Size
3/8 x 3 1/4 in
Overall Length
3 1/4 in
Maximum Material Thickness
2 in

Details

CAD Available
Yes
Item
Toggle Bolt
Compatible Material
Block, Brick
Sub-Brand
DFS T-Anchor
Material
Steel
Includes
Body, Nut, Washer
Ultimate Pullout (Lb.)
1000
Meets/Exceeds
G.S.A. FF-B-588C, A.N.S.I. A58.1, A.S.T.M. B-633
Box Count
4 per pack
Anchor Type
Toggle, Gravity Activated
Toggle Bolt Type
T-Anchor
Ultimate Shear (Lb.)
3000
Head Style
Nut
Type
T-Anchor
Maximum Ultimate Shear Strength
1,000 lb
Manufacturer Location
Made in USA
Toggle Anchor Type
Male Toggle Anchor
Shear Strength (1/2 in Drywall)
1,000 lb
System of Measurement
Inch
Finish
Zinc Yellow
Maximum Ultimate Tension Strength
3,000 lb

Description

T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 1/4 in, Screw Length 3 1/4 in, Drive Type Not Applicable, Usable Length 2 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Maximum Material Thickness 2 in, Minimum Material Thickness 1 in, Maximum Ultimate Shear Strength 1,000 lb, Maximum Ultimate Tension Strength 3,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.