Diamond Hole Saw
Mfr # 59588
Zoro # G9508606
product price: $68.69
/eaKey Features
Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Floor Tile, Wall Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery and Mirrors
Max. Cutting Depth
1/2 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59588
Zoro #
G9508606
UPC #
081838055882
Country of Origin
China
Dimensions
Max. Cutting Depth
1/2 in
Shank Size
1/4 in
Saw Dia.
2 3/4 in
Overall Diameter
2 3/4 in
Cutting Depth - Maximum
1/2 in
Details
Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Floor Tile, Wall Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery and Mirrors
Arbor Design
Built-In Arbor
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Shank Shape
Round
Primary Material Application
Masonry and Tile
Materials Cut
Fiberglass, Floor Tile, Glass, Granite, Marble, Mirrors, Natural Stone, Porcelain, Pottery, Slate, Wall Tile
For Workpiece Material
Fiberglass, Floor Tile, Glass, Granite, Marble, Mirrors, Natural Stone, Porcelain, Pottery, Slate, Wall Tile
Description
Century's Diamond Hole Saw are designed to cut tile, porcelain, glass, slate, marble, granite, natural stone, fiberglass, glass block, pottery, and mirror. Made from premium diamond grit for a long useful life. Patented thin wall design. 1/2" cutting depth. Not for concrete masonry or metal. See packaging prior to use for full operating instructions.
- Designed to cut tile, porcelain, glass, slate, marble, granite, natural stone, fiberglass, glass block, pottery, and mirror.
- Made from premium diamond grit for a long useful life.
- Patented thin wall design and a 1/2" cutting depth.
- Not for concrete, masonry, or metal. See packaging prior to use for full operating instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.